Motion
R3556D
High Tonnage Cylinder/Ram - Double-Acting / Hydraulic Return, 355 ton Capacity, 6.000 in Stroke, 15.375 in Retracted, 21.375 in Extended
Mi Item #06678952
MFR #R3556D
Price$21,748.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Tonnage Cylinder/Ram - Double-Acting / Hydraulic Return, 355 ton Capacity, 6.000 in Stroke, 15.375 in Retracted, 21.375 in Extended
Mi Item #06678952
MFR #R3556D

Mfr description
R3556D DOUBLE ACTING CYLS 355 TON
  • High-tonnage, low cycle, hydraulic return with swivel caps and built in safety relief prevents over pressurization when retracting
  • Cylinders come standard with swivel caps to reduce the effects of off-center loading
  • Cylinders may be “dead-ended” without damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,748.86/each

Specifications

Dimensions

  • Base to Port
    2.125 in
  • Bore Size
    9.500 in
  • Cylinder Top To Diameter
    2.750 in
  • Extended Height
    21.375 in
  • Outside Diameter
    11.750 in
  • Piston Rod Diameter  
    7.750 in
  • Retracted Height
    15.375 in
  • Stroke  
    6.000 in
  • Swivel Cap Protrusion
    0.438 in
  • Weight
    421.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    355 ton
  • Effective Area
    70.900 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    425.400 in³
  • Piston Rod Protrusion
    0.438 in
  • Pull Retract Oil Capacity
    142.200 in³
  • Series / Type
    R-Series / High Tonnage
  • Tons at 10000 psi
    354.40 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)