Motion
R3556L
Locking-Collar Hydraulic Cylinder/Ram - Single-Acting / Load Return, 355 ton Capacity, 6.000 in Stroke, 15.500 in Retracted, 21.500 in Extended
MI ITEM #06678953
MFR #R3556L
List Price$21,490.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking-Collar Hydraulic Cylinder/Ram - Single-Acting / Load Return, 355 ton Capacity, 6.000 in Stroke, 15.500 in Retracted, 21.500 in Extended
MI ITEM #06678953
MFR #R3556L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,490.53/each for your price

Overview

Mfr description
R3556L SINGLE ACTING LOCKING CYLS 355
  • Locking collar cylinder supports lifted loads, visible indicator band alerts when maximum stroke is achieved
  • Supports lifted load for extended periods of time with hydraulic pressure released
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
  • All cylinders feature coated pistons to resist corrosion and abrasion

Specifications

  • Series / Type
    RL-Series / Locking Collar
  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    355 ton
  • Stroke
  • Oil Capacity
    425.300 in³
  • Retracted Height
    15.500 in
  • Extended Height
    21.500 in
  • Effective Area
    70.880 in²
  • Tons at 10000 psi
    354.40 ton
  • Piston Rod Diameter
  • Bore Size
    9.500 in
  • Base to Port
    2.125 in
  • Outside Diameter
    11.750 in
  • Piston Rod Protrusion
    0.125 in
  • Nut Thickness
    2.375 in
  • Weight
    512.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought