Motion
R43010L

POWER TEAM
R43010L

Locking-Collar Hydraulic Cylinder/Ram - Single-Acting / Load Return, 430 ton Capacity, 10.000 in Stroke, 21.125 in Retracted, 31.125 in Extended
MI ITEM #06678955
MFR #R43010L
List Price$34,688.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
R43010L

Locking-Collar Hydraulic Cylinder/Ram - Single-Acting / Load Return, 430 ton Capacity, 10.000 in Stroke, 21.125 in Retracted, 31.125 in Extended
MI ITEM #06678955
MFR #R43010L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34,688.48/each for your price

Overview

Mfr description
R43010L SINGLE ACTING LOCKING CYLS 430
  • Locking collar cylinder supports lifted loads, visible indicator band alerts when maximum stroke is achieved
  • Supports lifted load for extended periods of time with hydraulic pressure released
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
  • All cylinders feature coated pistons to resist corrosion and abrasion

Specifications

  • Series / Type
    RL-Series / Locking Collar
  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    430 ton
  • Stroke
  • Oil Capacity
    865.900 in³
  • Retracted Height
    21.125 in
  • Extended Height
    31.125 in
  • Effective Area
    86.590 in²
  • Tons at 10000 psi
    433.00 ton
  • Piston Rod Diameter
  • Bore Size
    10.500 in
  • Base to Port
    2.500 in
  • Outside Diameter
    13.000 in
  • Piston Rod Protrusion
    0.125 in
  • Nut Thickness
    2.750 in
  • Weight
    894.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought