Motion
R4302C
High Tonnage Cylinder/Ram - Single-Acting / Load Return, 430 ton Capacity, 2.000 in Stroke, 10.375 in Retracted, 12.375 in Extended
Mi Item #06678956
MFR #R4302C
Price$16,967.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Tonnage Cylinder/Ram - Single-Acting / Load Return, 430 ton Capacity, 2.000 in Stroke, 10.375 in Retracted, 12.375 in Extended
Mi Item #06678956
MFR #R4302C

Mfr description
R4302C SINGLE ACTING CYLS 430 TON
  • High-tonnage, low cycle, gravity return with visible indicator bands when stroke limit is reached
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
  • Alloy heat treated piston and body for reliability and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,967.24/each

Specifications

Dimensions

  • Base to Port
    2.500 in
  • Bore Size
    10.500 in
  • Extended Height
    12.375 in
  • Outside Diameter
    13.000 in
  • Piston Rod Diameter  
    10.500 in
  • Retracted Height
    10.375 in
  • Stroke  
    2.000 in
  • Weight
    440.00 lbs

Details

  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    430 ton
  • Effective Area
    86.590 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    173.200 in³
  • Piston Rod Protrusion
    0.125 in
  • Series / Type
    R-Series / High Tonnage
  • Tons at 10000 psi
    433.00 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)