Motion
R5510C
High Tonnage Cylinder/Ram - Single-Acting / Load Return, 55 ton Capacity, 10.000 in Stroke, 12.938 in Retracted, 22.938 in Extended
Mi Item #06678962
MFR #R5510C
Price$4,008.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Tonnage Cylinder/Ram - Single-Acting / Load Return, 55 ton Capacity, 10.000 in Stroke, 12.938 in Retracted, 22.938 in Extended
Mi Item #06678962
MFR #R5510C

Mfr description
R5510C SINGLE ACTING CYLS 55 TON
  • High-tonnage, low cycle, gravity return with visible indicator bands when stroke limit is reached
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
  • Alloy heat treated piston and body for reliability and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,008.77/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    3.750 in
  • Extended Height
    22.938 in
  • Outside Diameter
    5.000 in
  • Piston Rod Diameter  
    3.750 in
  • Retracted Height
    12.938 in
  • Stroke  
    10.000 in
  • Weight
    72.00 lbs

Details

  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    55 ton
  • Effective Area
    11.040 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    110.400 in³
  • Piston Rod Protrusion
    0.125 in
  • Series / Type
    R-Series / High Tonnage
  • Tons at 10000 psi
    55.20 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)