Motion
R56510C

POWER TEAM
R56510C

High Tonnage Cylinder/Ram - Single-Acting / Load Return, 565 ton Capacity, 10.000 in Stroke, 19.500 in Retracted, 29.500 in Extended
Mi Item #06678964
MFR #R56510C
Price$37,310.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
R56510C

High Tonnage Cylinder/Ram - Single-Acting / Load Return, 565 ton Capacity, 10.000 in Stroke, 19.500 in Retracted, 29.500 in Extended
Mi Item #06678964
MFR #R56510C

Mfr description
R56510C SINGLE ACTING CYLS 565 TON
  • High-tonnage, low cycle, gravity return with visible indicator bands when stroke limit is reached
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
  • Alloy heat treated piston and body for reliability and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,310.71/each

Specifications

Dimensions

  • Base to Port
    2.750 in
  • Bore Size
    12.000 in
  • Extended Height
    29.500 in
  • Outside Diameter
    14.875 in
  • Piston Rod Diameter  
    12.000 in
  • Retracted Height
    19.500 in
  • Stroke  
    10.000 in
  • Weight
    1078.00 lbs

Details

  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    565 ton
  • Effective Area
    113.100 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    1131.000 in³
  • Piston Rod Protrusion
    0.125 in
  • Series / Type
    R-Series / High Tonnage
  • Tons at 10000 psi
    565.50 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)