Motion
R5652C
High Tonnage Cylinder/Ram - Single-Acting / Load Return, 565 ton Capacity, 2.000 in Stroke, 11.500 in Retracted, 13.500 in Extended
MI ITEM #06678966
MFR #R5652C
List Price$23,429.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Tonnage Cylinder/Ram - Single-Acting / Load Return, 565 ton Capacity, 2.000 in Stroke, 11.500 in Retracted, 13.500 in Extended
MI ITEM #06678966
MFR #R5652C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23,429.17/each for your price

Overview

Mfr description
R5652C SINGLE ACTING CYLS 565 TON
  • High-tonnage, low cycle, gravity return with visible indicator bands when stroke limit is reached
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
  • Alloy heat treated piston and body for reliability and strength
  • Plated piston rod increases corrosion resistance and gives superior bearing support

Specifications

  • Series / Type
    R-Series / High Tonnage
  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    565 ton
  • Stroke
  • Oil Capacity
    226.200 in³
  • Retracted Height
    11.500 in
  • Extended Height
    13.500 in
  • Effective Area
    113.100 in²
  • Tons at 10000 psi
    565.50 ton
  • Piston Rod Diameter
  • Bore Size
    12.000 in
  • Base to Port
    2.750 in
  • Outside Diameter
    14.875 in
  • Piston Rod Protrusion
    0.125 in
  • Weight
    638.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought