Motion
R5652D
High Tonnage Cylinder/Ram - Double-Acting / Hydraulic Return, 565 ton Capacity, 2.000 in Stroke, 13.594 in Retracted, 15.594 in Extended
Mi Item #06678967
MFR #R5652D
Price$32,401.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Tonnage Cylinder/Ram - Double-Acting / Hydraulic Return, 565 ton Capacity, 2.000 in Stroke, 13.594 in Retracted, 15.594 in Extended
Mi Item #06678967
MFR #R5652D

Mfr description
R5652D DOUBLE ACTING CYLS 565 TON
  • High-tonnage, low cycle, hydraulic return with swivel caps and built in safety relief prevents over pressurization when retracting
  • Cylinders come standard with swivel caps to reduce the effects of off-center loading
  • Cylinders may be “dead-ended” without damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,401.56/each

Specifications

Dimensions

  • Base to Port
    2.750 in
  • Bore Size
    12.000 in
  • Cylinder Top To Diameter
    3.203 in
  • Extended Height
    15.594 in
  • Outside Diameter
    14.875 in
  • Piston Rod Diameter  
    9.750 in
  • Retracted Height
    13.594 in
  • Stroke  
    2.000 in
  • Swivel Cap Protrusion
    0.547 in
  • Weight
    619.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    565 ton
  • Effective Area
    113.100 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    226.200 in³
  • Piston Rod Protrusion
    0.547 in
  • Pull Retract Oil Capacity
    76.800 in³
  • Series / Type
    R-Series / High Tonnage
  • Tons at 10000 psi
    565.50 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)