Motion
R5656L
Locking-Collar Hydraulic Cylinder/Ram - Single-Acting / Load Return, 565 ton Capacity, 6.000 in Stroke, 18.625 in Retracted, 24.625 in Extended
Mi Item #06678970
MFR #R5656L
Price$35,936.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking-Collar Hydraulic Cylinder/Ram - Single-Acting / Load Return, 565 ton Capacity, 6.000 in Stroke, 18.625 in Retracted, 24.625 in Extended
Mi Item #06678970
MFR #R5656L

Mfr description
R5656L SINGLE ACTING LOCKING CYLS 565
  • Locking collar cylinder supports lifted loads, visible indicator band alerts when maximum stroke is achieved
  • Supports lifted load for extended periods of time with hydraulic pressure released
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35,936.15/each

Specifications

Dimensions

  • Base to Port
    2.750 in
  • Bore Size
    12.000 in
  • Extended Height
    24.625 in
  • Nut Thickness
    3.125 in
  • Outside Diameter
    14.875 in
  • Piston Rod Diameter  
    12.000 in
  • Retracted Height
    18.625 in
  • Stroke  
    6.000 in
  • Weight
    1031.00 lbs

Details

  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    565 ton
  • Effective Area
    113.100 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    678.600 in³
  • Piston Rod Protrusion
    0.125 in
  • Series / Type
    RL-Series / Locking Collar
  • Tons at 10000 psi
    565.50 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)