Motion
RC1552P

POWER TEAM
RC1552P

Locking-Collar Pancake Hydraulic Cylinder/Ram - Single-Acting / Load Return, 155 ton Capacity, 1.750 in Stroke, 5.830 in Retracted, 8.070 in Extended
Mi Item #06678980
MFR #RC1552P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RC1552P

Locking-Collar Pancake Hydraulic Cylinder/Ram - Single-Acting / Load Return, 155 ton Capacity, 1.750 in Stroke, 5.830 in Retracted, 8.070 in Extended
Mi Item #06678980
MFR #RC1552P

Mfr description
RC1552P SINGLE ACTING PANCAKE CYLS 155
  • Positive mechanical collar to support load, compact design for use in limited space applicatiomns, tilt saddle to accommodate side loads
  • Compact design - for use where space is limited
  • Locking collar designed to support lifted load for extended periods of time with hydraulic pressure released
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base to Port
    1.060 in
  • Bore Size
    6.300 in
  • Extended Height
    8.070 in
  • Nut Thickness
    1.500 in
  • Outside Diameter
    8.070 in
  • Piston Rod Diameter  
    6.300 in
  • Retracted Height
    5.830 in
  • Stroke  
    1.750 in
  • Swivel Cap Diameter
    5.830 in
  • Swivel Cap Protrusion
    0.350 in
  • Weight
    85.98 lbs

Details

  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    155 ton
  • Effective Area
    31.156 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    55.230 in³
  • Series / Type
    RC-Series / Pancake
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)