Motion
RC3802P

POWER TEAM
RC3802P

Locking-Collar Pancake Hydraulic Cylinder/Ram - Single-Acting / Load Return, 380 ton Capacity, 1.750 in Stroke, 7.010 in Retracted, 12.600 in Extended
Mi Item #06678983
MFR #RC3802P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RC3802P

Locking-Collar Pancake Hydraulic Cylinder/Ram - Single-Acting / Load Return, 380 ton Capacity, 1.750 in Stroke, 7.010 in Retracted, 12.600 in Extended
Mi Item #06678983
MFR #RC3802P

Mfr description
RC3802P SINGLE ACTING PANCAKE CYLS 380
  • Positive mechanical collar to support load, compact design for use in limited space applicatiomns, tilt saddle to accommodate side loads
  • Compact design - for use where space is limited
  • Locking collar designed to support lifted load for extended periods of time with hydraulic pressure released
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base to Port
    1.380 in
  • Bore Size
    9.840 in
  • Extended Height
    12.600 in
  • Nut Thickness
    1.970 in
  • Outside Diameter
    12.600 in
  • Piston Rod Diameter  
    9.840 in
  • Retracted Height
    7.010 in
  • Stroke  
    1.750 in
  • Swivel Cap Diameter
    9.450 in
  • Swivel Cap Protrusion
    0.430 in
  • Weight
    242.51 lbs

Details

  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    380 ton
  • Effective Area
    77.560 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    134.740 in³
  • Series / Type
    RC-Series / Pancake
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)