Motion
RC6202P

POWER TEAM
RC6202P

Locking-Collar Pancake Hydraulic Cylinder/Ram - Single-Acting / Load Return, 620 ton Capacity, 1.750 in Stroke, 7.560 in Retracted, 15.940 in Extended
Mi Item #06678984
MFR #RC6202P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RC6202P

Locking-Collar Pancake Hydraulic Cylinder/Ram - Single-Acting / Load Return, 620 ton Capacity, 1.750 in Stroke, 7.560 in Retracted, 15.940 in Extended
Mi Item #06678984
MFR #RC6202P

Mfr description
RC6202P SINGLE ACTING PANCAKE CYLS 620
  • Positive mechanical collar to support load, compact design for use in limited space applicatiomns, tilt saddle to accommodate side loads
  • Compact design - for use where space is limited
  • Locking collar designed to support lifted load for extended periods of time with hydraulic pressure released
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base to Port
    1.500 in
  • Bore Size
    12.600 in
  • Extended Height
    15.940 in
  • Nut Thickness
    2.360 in
  • Outside Diameter
    15.940 in
  • Piston Rod Diameter  
    12.600 in
  • Retracted Height
    7.560 in
  • Stroke  
    1.750 in
  • Swivel Cap Diameter
    11.610 in
  • Swivel Cap Protrusion
    0.390 in
  • Weight
    425.49 lbs

Details

  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    620 ton
  • Effective Area
    124.626 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    220.780 in³
  • Series / Type
    RC-Series / Pancake
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)