Motion
RD15018

POWER TEAM
RD15018

Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 150 ton Capacity, 18.125 in Stroke, 26.531 in Retracted, 44.656 in Extended
MI ITEM #06679002
MFR #RD15018
Price$24,899.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RD15018

Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 150 ton Capacity, 18.125 in Stroke, 26.531 in Retracted, 44.656 in Extended
MI ITEM #06679002
MFR #RD15018

Mfr description
RD15018 DOUBLE ACTING PUSH/PULL CYLS
  • High-tonnage premium design, high cycle cylinder for bridge lifting, ship building and mining applications with builtin safety relief preventing over pressurization when retracting
  • Perfect for bridge lifting, building reconstruction, shipyard, utility and mining equipment maintenance
  • Aluminum bronze overlay bearings provide long life, chrome plated piston rod resists corrosion
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,899.91/each

Specifications

Dimensions

  • Base to Port
    2.000 in
  • Bore Size
    6.250 in
  • Collar Thread Length
    1.625 in
  • Cylinder Piston Top To Port
    2.500 in
  • Extended Height
    44.656 in
  • Load Cap Diameter
    4.500 in
  • Outside Diameter
    8.250 in
  • Piston Rod Diameter  
    4.500 in
  • Retracted Height
    26.531 in
  • Stroke  
    18.125 in
  • Thread Size
    8-1/4 – 12
  • Weight
    376.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    150 ton
  • Effective Area
    30.680 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    556.800 in³
  • Piston Rod Internal Thread And Depth
    3-1/4 – 8 x 1-1/2
  • Piston Rod Protrusion
    0.750 in
  • Pull Internal Pressure At Capacity
    9880 psi
  • Pull Retract Cylinder Capacity
    73 ton
  • Pull Retract Cylindrical Eff Area
    14.780 in²
  • Pull Retract Oil Capacity
    267.955 in³
  • Pull Tons At 10000 Psi
    73.80 ton
  • Series / Type
    RD-Series / Double-Acting
  • Tons at 10000 psi
    153.40 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)