Motion
RD20018

POWER TEAM
RD20018

Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 200 ton Capacity, 18.125 in Stroke, 28.500 in Retracted, 46.625 in Extended
MI ITEM #06679003
MFR #RD20018
Price$30,934.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RD20018

Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 200 ton Capacity, 18.125 in Stroke, 28.500 in Retracted, 46.625 in Extended
MI ITEM #06679003
MFR #RD20018

Mfr description
RD20018 DOUBLE ACTING PUSH/PULL CYLS
  • High-tonnage premium design, high cycle cylinder for bridge lifting, ship building and mining applications with builtin safety relief preventing over pressurization when retracting
  • Perfect for bridge lifting, building reconstruction, shipyard, utility and mining equipment maintenance
  • Aluminum bronze overlay bearings provide long life, chrome plated piston rod resists corrosion
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,934.94/each

Specifications

Dimensions

  • Base to Port
    2.250 in
  • Bore Size
    7.250 in
  • Collar Thread Length
    1.625 in
  • Cylinder Piston Top To Port
    2.688 in
  • Extended Height
    46.625 in
  • Load Cap Diameter
    4.500 in
  • Outside Diameter
    9.500 in
  • Piston Rod Diameter  
    4.875 in
  • Retracted Height
    28.500 in
  • Stroke  
    18.125 in
  • Thread Size
    9-1/2 – 12
  • Weight
    442.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    200 ton
  • Effective Area
    41.280 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    748.200 in³
  • Piston Rod Internal Thread And Depth
    3-1/4 – 8 x 2-1/4
  • Piston Rod Protrusion
    1.063 in
  • Pull Internal Pressure At Capacity
    9992 psi
  • Pull Retract Cylinder Capacity
    113 ton
  • Pull Retract Cylindrical Eff Area
    22.620 in²
  • Pull Retract Oil Capacity
    410.059 in³
  • Pull Tons At 10000 Psi
    113.10 ton
  • Series / Type
    RD-Series / Double-Acting
  • Tons at 10000 psi
    206.40 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)