Motion
RD5518
Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 55 ton Capacity, 18.125 in Stroke, 25.875 in Retracted, 44.000 in Extended
Mi Item #06679004
MFR #RD5518
Price$11,666.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 55 ton Capacity, 18.125 in Stroke, 25.875 in Retracted, 44.000 in Extended
Mi Item #06679004
MFR #RD5518

Mfr description
RD5518 DOUBLE ACTING PUSH/PULL CYLS 55
  • High-tonnage premium design, high cycle cylinder for bridge lifting, ship building and mining applications with builtin safety relief preventing over pressurization when retracting
  • Perfect for bridge lifting, building reconstruction, shipyard, utility and mining equipment maintenance
  • Aluminum bronze overlay bearings provide long life, chrome plated piston rod resists corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,666.79/each

Specifications

Dimensions

  • Base to Port
    1.278 in
  • Bore Size
    3.750 in
  • Collar Thread Length
    1.625 in
  • Cylinder Piston Top To Port
    2.500 in
  • Extended Height
    44.000 in
  • Load Cap Diameter
    2.625 in
  • Outside Diameter
    5.000 in
  • Piston Rod Diameter  
    2.625 in
  • Retracted Height
    25.875 in
  • Stroke  
    18.125 in
  • Thread Size
    5 – 12
  • Weight
    142.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    55 ton
  • Effective Area
    11.040 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    200.000 in³
  • Piston Rod Internal Thread And Depth
    1-11/16 – 8 x 1-3/16
  • Piston Rod Protrusion
    0.625 in
  • Pull Internal Pressure At Capacity
    9941 psi
  • Pull Retract Cylinder Capacity
    28 ton
  • Pull Retract Cylindrical Eff Area
    5.630 in²
  • Pull Retract Oil Capacity
    102.059 in³
  • Pull Tons At 10000 Psi
    28.20 ton
  • Series / Type
    RD-Series / Double-Acting
  • Tons at 10000 psi
    55.20 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)