Motion
RJ100T24E

POWER TEAM
RJ100T24E

Portable Railroad Jack with Electric Pump - 100 Ton, 16 in Stroke, 24 in Retracted Height, 53 in Extended Height
MI ITEM #06679008
MFR #RJ100T24E
Price$53,627.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RJ100T24E

Portable Railroad Jack with Electric Pump - 100 Ton, 16 in Stroke, 24 in Retracted Height, 53 in Extended Height
MI ITEM #06679008
MFR #RJ100T24E

Mfr description
RJ100T24E PORTABLE RAILROAD JACKS 100
  • Wide base cylinder design for stability
  • Double-acting cylinder with locking collar
  • The bottom of the cylinder is a bolted joint, using the base plate as part of the cylinder; this will allow for service of even the oldest or most abused jacks
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53,627.04/each

Specifications

Dimensions

  • Base Dimensions
    28.000 x 26.720 in
  • Extended Height
    53 in
  • Retracted Height
    24 in
  • Stroke
    16 in
  • Weight
    675 lbs

Details

  • High Pressure Pump Flow
    30 in³/min
  • High Pressure Pump Psi
    10000 psi
  • Internal Relief Pressure
    10000 psi
  • Load Capacity
    100 ton
  • Low Pressure Pump Flow
    330 in³/min
  • Low Pressure Pump Psi
    440 psi
  • Manufacturer Product Page
  • Product Type
    Portable Railroad Jacks
  • Pump Type
    Electric
  • Tank Capacity
    2 gal (US)
  • UPC_NO
    662536664103
  • Upload Pressure
    540 to 780 psi
  • Valve Type
    4W3P Tandem Center Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)