Motion
RJ100T37E

POWER TEAM
RJ100T37E

Portable Railroad Jack with Electric Pump - 100 Ton, 27 in Stroke, 37 in Retracted Height, 70 in Extended Height
MI ITEM #06679014
MFR #RJ100T37E
List Price$62,080.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RJ100T37E

Portable Railroad Jack with Electric Pump - 100 Ton, 27 in Stroke, 37 in Retracted Height, 70 in Extended Height
MI ITEM #06679014
MFR #RJ100T37E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62,080.28/each for your price

Overview

Mfr description
RJ100T37E PORTABLE RAILROAD JACKS 100
  • Wide base cylinder design for stability
  • Double-acting cylinder with locking collar
  • The bottom of the cylinder is a bolted joint, using the base plate as part of the cylinder; this will allow for service of even the oldest or most abused jacks
  • Cribbing storage rack location is such that it allows easy access during cribbing placement and removal
  • Remote operation (20 ft remote) for user safety and control
  • Easy to maneuver, large tires, yet with a small "footprint" that make it easy to scoot into the tightest quarters, then locate the exact lifting position
  • Adjustable handle, easy to position the jack under loads

Specifications

  • Pump Type
    Electric
  • Load Capacity
    100 ton
  • Stroke
    27 in
  • Retracted Height
    37 in
  • Extended Height
    70 in
  • Low Pressure Pump Flow
    330 in³/min
  • Low Pressure Pump Psi
    440 psi
  • High Pressure Pump Flow
    30 in³/min
  • High Pressure Pump Psi
    10000 psi
  • Upload Pressure
    540 to 780 psi
  • Internal Relief Pressure
    10000 psi
  • Tank Capacity
    2 gal (US)
  • Base Dimensions
    28.000 x 26.720 in
  • Weight
    785 lbs
  • Manufacturer Product Page
  • Product Type
    Portable Railroad Jacks
  • UPC_NO
    662536664127

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text