Motion
SJ3010
Post Tension/Stressing Jack with Spring Seater - 30 Ton, 10 in Stroke, 0.375 to 0.600 in Strand, 9549 psi Internal Pressure
Mi Item #06679043
MFR #SJ3010
Price$17,976.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Post Tension/Stressing Jack with Spring Seater - 30 Ton, 10 in Stroke, 0.375 to 0.600 in Strand, 9549 psi Internal Pressure
Mi Item #06679043
MFR #SJ3010

Mfr description
SJ3010 POST TENSION JACK 30 TON 10"
  • Power Team Monostrand Stressing Jacks are the most durable in the industry
  • Ideally suited for slab-on-grade work—where dirt, heat and high volume use take their toll
  • Dead-end seaters for production work and field work available on special order
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,976.36/each

Specifications

Dimensions

  • Base Dimensions
    10.203 x 22.000 in
  • Strand Diameter
    0.375 to 0.600 in
  • Stroke
    10 in
  • Weight
    76 lbs

Details

  • Cylinder Capacity
    30 ton
  • Internal Pressure At Capacity
    9549 psi
  • Manufacturer Product Page
  • Oil Capacity
    63.6 in³
  • Product Type
    Post Tension & Stressing Jacks
  • Recommended Pumps
    PE554P, PE604T
  • Seater Type
    Spring
  • Tons at 10000 psi
    31.4 ton
  • UPC_NO
    662536334808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)