Motion
X1A1-PT

POWER TEAM
X1A1-PT

Legacy Series Air-Driven Hydraulic Torque Wrench Pump - Single or Double Acting, 1.80 gal Reservoir, 323.4 in³ Usable Capacity, 10000 psi Max, 55 in³/min Flow at Max psi
Mi Item #06679049
MFR #X1A1-PT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
X1A1-PT

Legacy Series Air-Driven Hydraulic Torque Wrench Pump - Single or Double Acting, 1.80 gal Reservoir, 323.4 in³ Usable Capacity, 10000 psi Max, 55 in³/min Flow at Max psi
Mi Item #06679049
MFR #X1A1-PT

Mfr description
X1A1-PT AIR-POWERED TORQUE WRENCH PUMP
  • Base pump unit: Power Team PA55 series—the standard in the industry
  • Two-speed high performance pump
  • Retract side internal relief-valve protects tool
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    18.88 in
  • Length
    10.80 in
  • Width
    18.00 in

Details

  • Description Keyword
    Single or Double Acting
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Type
    Legacy Series Air-Driven Hydraulic Torque Wrench Pump
  • Reservoir Capacity
    1.80 gal (US)
  • Reservoir Capacity Cubic Inches
    415.8 in³
  • Typical Flow At 100 Psi
    465.000 in³/min
  • Typical Flow At 10000 Psi
    55.000 in³/min
  • Typical Flow At Max Psi
    55 in³/min
  • Usable Oil Capacity
    323.4 in³
  • Valve Type
    4-Way, 2-Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)