Motion
X1E1-PT

POWER TEAM
X1E1-PT

700 Bar Electric Torque Wrench Pump - Single or Double-Acting, 1-1/2 hp, 2.50 gal Reservoir, 577.5 in³ Usable Capacity, 55 in³/min Flow at Max psi, 110 V
MI ITEM #06679050
MFR #X1E1-PT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
X1E1-PT

700 Bar Electric Torque Wrench Pump - Single or Double-Acting, 1-1/2 hp, 2.50 gal Reservoir, 577.5 in³ Usable Capacity, 55 in³/min Flow at Max psi, 110 V
MI ITEM #06679050
MFR #X1E1-PT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    18.000 in
  • Overall Length
    13.000 in
  • Overall Width
    13.875 in
  • Weight
    72.75 lbs

Details

  • Description Keyword
    Single or Double-Acting
  • Max Pressure
    10000 psi
  • Power Rating
    1-1/2 hp
  • Pump Type
    700 bar Electric Torque Wrench Pump
  • Reservoir Capacity
    2.50 gal (US)
  • Reservoir Capacity Cubic Inches
    577.5 in³
  • Typical Flow At 10000 Psi
    55 in³/min
  • Typical Flow At Max Psi
    55 in³/min
  • Usable Oil Capacity
    577.5 in³
  • Valve Type
    4-Way, 2-Position Solenoid Valve
  • Valve Type/Function
    4-Way, 2-Position
  • Voltage
    110 V

Overview

Mfr description
X1E1-PT ELECTRIC-POWERED TORQUE WRENCH
  • Use with single or double acting tools; NOT FOR LIFTING APPLICATIONS
  • Base pump unit, Power Team PE55 series – the standard in the industry
  • Two-speed high performance pump
  • Retract side internal relief-valve protects tool
  • 4-way 2-position solenoid valve standard
  • Utilizes rugged electrical controls
  • For single or double-acting tools
  • Easily adjusted pressure regulator (relief) valve
  • Fixed 1,500 psi pressure retract relief valve
  • Hand remote standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought