Motion
1040T RSB

FALK
1040T RSB

Grid Coupling Hub - 1040T Coupling Size Code
Mi Item #06679054
MFR #1040T RSB
Price$152.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T RSB

Grid Coupling Hub - 1040T Coupling Size Code
Mi Item #06679054
MFR #1040T RSB

Mfr description
1040T HUB RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.16/each

Specifications

Dimensions

  • Coupling Size
    1040
  • Coupling Size Code
    1040T
  • Outside Diameter
    2.2500 in
  • Overall Length
    4.0000 in
  • Weight
    3 lbs

Details

  • Coupling Type
    Grid
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)