Motion
G2SC-100-A
Clamp-on Rigid Coupling - G2SCC Series, Black Oxide, ASTM A108, Bore - Side 1: 1.0000 in, Bore - Side 2: 1.0000 in
MI ITEM #06679959
MFR #G2SC-100-A
List Price$18.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2SCC Series, Black Oxide, ASTM A108, Bore - Side 1: 1.0000 in, Bore - Side 2: 1.0000 in
MI ITEM #06679959
MFR #G2SC-100-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.21/each for your price

Overview

Mfr description
G2SC-100-A 1" ID 2PC SPLIT COLLAR

Specifications

  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    1.0000 in
  • Coupling Material
    ASTM A108
  • Outside Diameter
    1.7500 in
  • Finish Coating
    Black Oxide
  • Screw Material
    ASTM A574
  • Coupling Length
    0.5000 in
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    G2SCC
  • Weight
    0.066706 lbs
  • Bore Diameter
    1.0000 in
  • Manufacturer Upc Number
    044861052068
  • UPC_NO
    044861052068
  • Material
    Aluminum
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought