Motion
JA X 18MM

DODGE
JA X 18MM

Quick Disconnect Bushing - JA Bushing, 18 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #06680112
MFR #JA X 18MM
Price$25.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JA X 18MM

Quick Disconnect Bushing - JA Bushing, 18 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #06680112
MFR #JA X 18MM

Mfr description
JA X 18MM
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.67/each

Specifications

Dimensions

  • Barrel Diameter
    1.3750 in
  • Barrel Length
    0.5600 in
  • Bolt Circle Diameter
    1.6500 in
  • Bore Diameter  
    18 mm
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.3100 in
  • Keyway Size
    6mm x 2.8 mm
  • Length Through Bore  
    1.0000 in
  • Screw Length
    1 in
  • Screw Thread Size
    10-24

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Std Bolts
  • Manufacturer Catalog Number
    114495
  • Manufacturer Upc Number
    782477348211
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    60 in
  • Torque Capacity
    1000 in
  • UPC_NO
    782477348211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)