Motion
25H C/L CONN LINK

PEER CHAIN
25H C/L CONN LINK

Connecting Link - 25 / 1/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Hot Dipped Lubricated Finish
Mi Item #06680258
MFR #25H C/L CONN LINK
Price$9.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
25H C/L CONN LINK

Connecting Link - 25 / 1/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Hot Dipped Lubricated Finish
Mi Item #06680258
MFR #25H C/L CONN LINK

Mfr description
25 HEAVY CONN LINK EACH PACK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.75/each

Specifications

Dimensions

  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.1250 in, 3.18 mm
  • Link Plate Height
    0.229 in
  • Link Plate Thickness
    0.040 in
  • Pin Diameter
    0.091 in
  • Pin Length
    0.6030 in, 15.31 mm
  • Pitch
    1/4 in
  • Plate Height
    0.229 in
  • Plate Thickness
    0.040 in
  • Roller Width
    0.1250 in, 3.18 mm
  • Weight
    0.022 lbs
  • Weight per Foot
    0.022 lbs, 0.033 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Spring Clip
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller, Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Hot Dipped Lubricated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    25H C/L CONN LINK
  • Manufacturer Stock Number
    6942
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    25
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • Working Load Capacity
    170 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)