Overview
Mfr description
35-2 K-1 EV24P ROLLER CHAIN
- All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
- All chain components are heat treated to achieve maximum strength and greater wear resistance.
- All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
- Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
- Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
- Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
- Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.
Specifications
- Chain Size & Pitch35 / 3/8 in
- Attachment Link NumberK-1
- Number Of Strands Across
- Chain ConstructionRiveted
- MaterialCarbon Steel
- Chain StandardANSI
- Tensile Strength4938 ft-lbs
- Roller Width0.188 in
- Roller Diameter0.200 in
- Pin Diameter0.142 in
- Resistance Application FeaturesNot Resistant to Corrosion
- Chain Number & Pitch35 / 3/8 in
- SeriesStandard
- Manufacturer Stock Number31351
- Weight12.08 lbs
- Plate Height0.356 in
- Plate Thickness0.050 in
- Product TypeAttachment Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data