Motion
80SS SP D-1 E-2 PIN SP32 CHAIN 1/2 X

PEER CHAIN
80SS SP D-1 E-2 PIN SP32 CHAIN 1/2 X

Attachment Chain - Standard Series, 80 / 1 in Pitch, D-1 Attachment , Riveted, Stainless Steel Material
Mi Item #06680340
MFR #80SS SP D-1 E-2 PIN SP32 CHAIN 1/2 X
Price$284.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80SS SP D-1 E-2 PIN SP32 CHAIN 1/2 X

Attachment Chain - Standard Series, 80 / 1 in Pitch, D-1 Attachment , Riveted, Stainless Steel Material
Mi Item #06680340
MFR #80SS SP D-1 E-2 PIN SP32 CHAIN 1/2 X

Mfr description
80 STAINLESS RIV X 10 FT SP D-1 E2PIN
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.70/each

Specifications

Dimensions

  • Chain Overall Width
    0.625 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.313 in
  • Pin Length
    0.8030 in, 20.39 mm
  • Pitch
    1 in
  • Plate Height
    0.935 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    2.3 lbs
  • Weight per Foot
    2.333 lbs, 3.472 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    80SS SP D-1 E-2 PIN SP32 CHAIN 1/2 X
  • Manufacturer Stock Number
    7575
  • Material
    Stainless Steel
  • Number Of Links
    120
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)