Motion
AL644 C/L CONN LINK

PEER CHAIN
AL644 C/L CONN LINK

Connecting Link - 644 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #06680353
MFR #AL644 C/L CONN LINK
Price$4.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
AL644 C/L CONN LINK

Connecting Link - 644 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #06680353
MFR #AL644 C/L CONN LINK

Mfr description
AL644 COTT CONN LINK EA PK
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • Constructed with stacked plates and pins.
  • Leaf chains provide high strength and high load for lift applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.22/each

Specifications

Dimensions

  • Chain Size & Pitch
    644 / 3/4 in
  • Link Plate Height
    0.615 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Pin Length
    0.5420 in, 13.76 mm
  • Pitch
    3/4 in
  • Plate Height
    0.615 in
  • Plate Thickness
    0.094 in
  • Weight
    0.12 lbs
  • Weight per Foot
    0.12 lbs, 0.18 kg/m

Details

  • Application
    Lifting
  • Chain Construction
    Spring Clip
  • Chain Number
    AL644
  • Chain Number & Pitch
    AL644 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Leaf Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    AL644 C/L CONN LINK
  • Manufacturer Stock Number
    18092
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    AL644
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)