Motion
BL634 X 274P M/F

PEER CHAIN
BL634 X 274P M/F

Leaf Chain Riveted - 3 x 4 Lacing, Carbon Steel Material
MI ITEM #06680366
MFR #BL634 X 274P M/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
BL634 X 274P M/F

Leaf Chain Riveted - 3 x 4 Lacing, Carbon Steel Material
MI ITEM #06680366
MFR #BL634 X 274P M/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lacing
    3 x 4
  • Link Plate Height  
    0.7120 in
  • Link Plate Thickness  
    0.1250 in
  • Pin Diameter  
    0.3120 in
  • Weight
    30.825 lbs

Details

  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    32913
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI

Overview

Mfr description
BL634 X 274P M/F LEAF CHAIN CUT TO
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • Constructed with stacked plates and pins.
  • Leaf chains provide high strength and high load for lift applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought