Motion
C111 W/K2 ATT EV

PEER CHAIN
C111 W/K2 ATT EV

Engineering Chain- Attachment - Combination Series, Cottered, Carbon Steel Material
MI ITEM #06680372
MFR #C111 W/K2 ATT EV
List Price$220.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C111 W/K2 ATT EV

Engineering Chain- Attachment - Combination Series, Cottered, Carbon Steel Material
MI ITEM #06680372
MFR #C111 W/K2 ATT EV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.84/each for your price

Overview

Mfr description
C111 X 10 FT W/K2 ATT EV 2ND PITCH
  • All PEER combination chains include stamped high strength outer link plates.
  • Heat treated cast inner links/blocks to provide higher wear resistance.
  • Available with riveted or cottered pins.

Specifications

  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Series
    Combination
  • Link Plate Height
    1.750 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.750 in
  • Roller Diameter
    1.440 in
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    18203
  • Weight
    17.18 lbs
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Plate Height
    1.750 in
  • Plate Thickness
    0.375 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    C111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text