Motion
120 RIV X 10 FT W/PRESS FIT PINS DRAG CHAIN

PEER CHAIN
120 RIV X 10 FT W/PRESS FIT PINS DRAG CHAIN

Engineering Chain - WDH120, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #06680436
MFR #120 RIV X 10 FT W/PRESS FIT PINS DRAG CHAIN
Price$144.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
120 RIV X 10 FT W/PRESS FIT PINS DRAG CHAIN

Engineering Chain - WDH120, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #06680436
MFR #120 RIV X 10 FT W/PRESS FIT PINS DRAG CHAIN

Mfr description
WDH120 RIV X 10 FT W/PRESS FIT PINS
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WD Series offers heat treated pins while WDH Series offers all components heat treated for greater strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.30/each

Specifications

Dimensions

  • Link Plate Height
    2.000 in
  • Link Plate Thickness
    0.5000 in, 12.69 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.869 in
  • Pitch
    6 in
  • Plate Height
    2.000 in
  • Plate Thickness
    0.500 in
  • Weight
    19.5 lbs
  • Weight per Foot
    19.5 lbs, 29.02 kg/m

Details

  • Application
    Abrasive Environment
  • Chain Construction
    Riveted
  • Chain Number
    WDH120
  • Chain Number & Pitch
    WDH120
  • Chain Standard
    ANSI
  • Chain Type
    Welded Drag Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Link Type
    Press-Fit Connecting Link
  • Manufacturer Stock Number
    29943
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Working Load Capacity
    15000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)