Motion
WDH120 PIN/COTTER PIN & COTTER FOR

PEER CHAIN
WDH120 PIN/COTTER PIN & COTTER FOR

Cotter Pin - 120 / 6.000 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #06680437
MFR #WDH120 PIN/COTTER PIN & COTTER FOR
Price$30.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
WDH120 PIN/COTTER PIN & COTTER FOR

Cotter Pin - 120 / 6.000 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #06680437
MFR #WDH120 PIN/COTTER PIN & COTTER FOR

Mfr description
WDH120 COTT CONN PINS
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WD Series offers heat treated pins while WDH Series offers all components heat treated for greater strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.52/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    120 / 6.000 in
  • Pin Diameter
    0.869 in
  • Weight
    1 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    WHD120
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Link Type
    Cotter Pin
  • Manufacturer Stock Number
    30462
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)