Motion
07100/96
Tapered Roller Bearing Assembly - 1.0000 in Bore, 1.9687 in OD
MI ITEM #06680448
MFR #07100/96
List Price$50.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 1.0000 in Bore, 1.9687 in OD
MI ITEM #06680448
MFR #07100/96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.08/each for your price

Overview

Mfr description
07100/96 TAPERED ROL BRG CONE/CUP SET

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    1.9687 in
  • Closure Type
    Open
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590652846
  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text