Motion
1607
Radial/Deep Groove Ball Bearing - Straight Bore, 0.4375 in ID, 0.9063 in OD, 0.3125 in Width, Open, Without Snap Ring
Mi Item #06680473
MFR #1607
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.4375 in ID, 0.9063 in OD, 0.3125 in Width, Open, Without Snap Ring
Mi Item #06680473
MFR #1607

Mfr description
1607 RADIAL BALL BRG-INCH SERIES OPEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Outside Diameter  
    0.9063 in
  • Overall Width  
    0.3125 in

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    1607 RADIAL BALL BRG-INCH SERIES OPEN
  • Long Description
    The 1607 is a 0.4375 in bore radial/deep groove ball bearing with 0.9063 in OD, 0.3125 in width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1607
  • Manufacturer Upc Number
    8865590334575
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    835 N
  • Radial Static Load Capacity
    326 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106984320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)