Motion
1615
Radial/Deep Groove Ball Bearing - Straight Bore, 0.4375 in ID, 1.1250 in OD, 0.3750 in Width, Open, Without Snap Ring
MI ITEM #06680480
MFR #1615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.4375 in ID, 1.1250 in OD, 0.3750 in Width, Open, Without Snap Ring
MI ITEM #06680480
MFR #1615

Mfr description
1615 RADIAL BALL BRG-INCH SERIES OPEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.3750 in

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    1615-U RADIAL BALL BRG-INCH SERIES OPEN
  • Long Description
    The 1615 is a 0.4375 in bore radial/deep groove ball bearing with 1.1250 in OD, 0.3750 in width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1615
  • Manufacturer Upc Number
    8865590282722
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1265 N
  • Radial Static Load Capacity
    538 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106793328

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)