Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3750 in Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #06680483
MFR #1616-ZZ-NR

Mfr description
PER.21808-ZZDNR RADIAL BALL BEARING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.3750 in

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    1616-ZZDNR RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 1616-ZZ-NR is a 0.5000 in bore radial/deep groove ball bearing with 1.1250 in OD, 0.3750 in width, straight design, double shielded.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1616-ZZ-NR
  • Manufacturer Upc Number
    8865590377305
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1265 N
  • Radial Static Load Capacity
    538 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    1200106970354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)