Specifications
Dimensions
- Bore Diameter0.6250 in
- Bore Size0.6250 in
- Outside Diameter1.3750 in
- Overall Width0.4375 in
- Weight0.09 lbs
Details
- Bearing Material52100 Steel
- Bore TypeStraight
- Closure TypeOpen
- Description1623 RADIAL BALL BRG-INCH SERIES OPEN
- Manufacturer Catalog
- Manufacturer Upc Number8865590014750
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity1890 N
- Radial Static Load Capacity1890 N
- Row Type Fill SlotSingle Row Non-Fill Slot
- Seal TypeOpen
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106793250
Overview
Mfr description
1623