Motion
1623-RS
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Single Sealed, Without Snap Ring
MI ITEM #06680490
MFR #1623-RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Single Sealed, Without Snap Ring
MI ITEM #06680490
MFR #1623-RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.4375 in

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Description
    1623-RS RADIAL BEARING SINGLE SEAL
  • Long Description
    The 1623-RS is a 0.6250 in bore radial/deep groove ball bearing with 1.3750 in OD, 0.4375 in width, straight design, single sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1623-RS
  • Manufacturer Upc Number
    8865590355273
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1890 N
  • Radial Static Load Capacity
    1890 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106970286

Overview

Mfr description
1623-RS RADIAL BEARING SINGLE SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought