Motion
1640-ZZ-NR
Radial/Deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 2.0000 in OD, 0.5625 in Width, Double Shielded, With Snap Ring
Mi Item #06680505
MFR #1640-ZZ-NR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 2.0000 in OD, 0.5625 in Width, Double Shielded, With Snap Ring
Mi Item #06680505
MFR #1640-ZZ-NR

Mfr description
1640-ZZ-NR RADIAL BEARING DOUBLE SHIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.5625 in

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    1640-ZZ-NR RADIAL BEARING DOUBLE SHIELD
  • Long Description
    The 1640-ZZ-NR is a 0.8750 in bore radial/deep groove ball bearing with 2.0000 in OD, 0.5625 in width, straight design, double shielded.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1640-ZZ-NR
  • Manufacturer Upc Number
    8865590405220
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2485 N
  • Radial Static Load Capacity
    1338 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    8865590405220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)