Motion
25580/20
Tapered Roller Bearing Assembly - 1.7500 in Bore, 3.2650 in OD, 1.0000 in Width
Mi Item #06680525
MFR #25580/20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 1.7500 in Bore, 3.2650 in OD, 1.0000 in Width
Mi Item #06680525
MFR #25580/20

Mfr description
25580/20 TAPERED SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter
    3.2650 in
  • Overall Width
    1.0000 in

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590652983
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    1200106106067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)