Motion
3984/20
Tapered Roller Bearing Full Assembly - 2.6250 in Bore, 4.4375 in OD, 1.1830 in Cone Width, 0.9375 in Cup Width
MI ITEM #06680576
MFR #3984/20
List Price$136.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 2.6250 in Bore, 4.4375 in OD, 1.1830 in Cone Width, 0.9375 in Cup Width
MI ITEM #06680576
MFR #3984/20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136.81/each for your price

Overview

Mfr description
3984/20 TAPERED BRG SET

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    4.4375 in
  • Overall Width
    1.1875 in
  • Closure Type
    Open
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590121069
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    1200106148746

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought