Motion
5203KPP2
Double Row Angular Contact Bearing - 0.6400 in Bore, 40 mm OD, 1.7370 in Width, Open
Mi Item #06680609
MFR #5203KPP2
Price$36.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 0.6400 in Bore, 40 mm OD, 1.7370 in Width, Open
Mi Item #06680609
MFR #5203KPP2

Mfr description
5203RPP2 AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.32/each

Specifications

Dimensions

  • Bore Diameter  
    0.6400 in
  • Contact Angle
    30 °
  • Outside Diameter  
    40 mm
  • Overall Width  
    1.7370 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    5203RPP2 AGRICULTURE
  • Internal Clearance
    CN
  • Manufacturer Catalog
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Type
    Triple Lip Seal
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106969242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)