Motion
5204KRP51
Disc Opener Bearing - Straight, 0.6350 in Bore, 1.8504 in OD, 1.1490 in Width, Double Sealed
Mi Item #06680617
MFR #5204KRP51
Price$69.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Opener Bearing - Straight, 0.6350 in Bore, 1.8504 in OD, 1.1490 in Width, Double Sealed
Mi Item #06680617
MFR #5204KRP51

Mfr description
5204RRP51 AGRICULTURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.43/each

Specifications

Dimensions

  • Bore Diameter
    0.6350 in
  • Contact Angle
    25 °
  • Inner Ring Width
    29.175 mm
  • Outside Diameter  
    1.8504 in
  • Overall Width  
    1.1490 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    5204RRP51 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Agricultural Disc Opener Ball Bearing is a straight bore type with 0.6350 in bore diameter, double sealed closure, 47 mm outside diameter, and 1.1490 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    5204KRP51
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Type
    Double Lip
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106791614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)