Motion
6000-2RLD-W10
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06680686
MFR #6000-2RLD-W10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06680686
MFR #6000-2RLD-W10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6000-2RLD-W10 RADIAL BRG DOUBLE LIP SEAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Two Nitrile Contact Seals
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    29000 rpm
  • Radial Dynamic Load Capacity
    1030 N
  • Radial Static Load Capacity
    440 N
  • Manufacturer Catalog Number
    6000-2RLD-W10
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590161171
  • UPC_NO
    1200106980520
  • Description
    6000-2RLD-W10 RADIAL BRG DOUBLE LIP SEAL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6000-2RLD-W10 is a 10 mm bore radial/deep groove ball bearing with 26 mm OD, 8 mm width, straight design, double sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text