Motion
6001-ZZD-NR
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, With Snap Ring
MI ITEM #06680701
MFR #6001-ZZD-NR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, With Snap Ring
MI ITEM #06680701
MFR #6001-ZZD-NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6001-ZZD-NR RADIAL BRG DOUBLE SHIELD

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Seal Type
    Two Non-Contact Shields
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    26000 rpm
  • Radial Dynamic Load Capacity
    1150 N
  • Radial Static Load Capacity
    540 N
  • Manufacturer Catalog Number
    6001-ZZD-NR
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590655632
  • UPC_NO
    8865590655632
  • Description
    6001-ZZD-NR RADIAL BRG DOUBLE SHIELD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6001-ZZD-NR is a 12 mm bore radial/deep groove ball bearing with 28 mm OD, 8 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text