Motion
6005-RLD
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Single Sealed, Without Snap Ring
MI ITEM #06680734
MFR #6005-RLD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Single Sealed, Without Snap Ring
MI ITEM #06680734
MFR #6005-RLD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6005-RLD RADIAL BRG SINGLE LIP SEAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    15000 rpm
  • Radial Dynamic Load Capacity
    10100 N
  • Radial Static Load Capacity
    5850 N
  • Manufacturer Catalog Number
    6005-RLD
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590042678
  • UPC_NO
    1200106790006
  • Description
    6005-RLD RADIAL BRG SINGLE LIP SEAL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6005-RLD is a 25 mm bore radial/deep groove ball bearing with 47 mm OD, 12 mm width, straight design, single sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought