Specifications
Dimensions
- Bore Diameter30 mm
- Outside Diameter55 mm
- Overall Width13 mm
- Weight0.26 lbs
Details
- Bearing Material52100 Steel
- Bore TypeStraight
- Closure TypeSingle Shielded
- Description6006-ZD RADIAL BRG SINGLE SHIELD
- Long DescriptionThe 6006-ZD is a 30 mm bore radial/deep groove ball bearing with 55 mm OD, 13 mm width, straight design, single shielded.
- Manufacturer Catalog
- Manufacturer Catalog Number6006-ZD
- Manufacturer Upc Number8865590655977
- Maximum RPM (Grease)13000 rpm
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity13212 N
- Radial Static Load Capacity8300 N
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- UPC_NO8865590655977
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)