Motion
6008-RLD-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Single Sealed, Without Snap Ring
MI ITEM #06680764
MFR #6008-RLD-C3
Your Price$44.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Single Sealed, Without Snap Ring
MI ITEM #06680764
MFR #6008-RLD-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.99/each(List $62.09)

Overview

Mfr description
6008-RLD-C3 RADIAL BRG SINGLE LIP SEAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    10000 rpm
  • Radial Dynamic Load Capacity
    16800 N
  • Radial Static Load Capacity
    11500 N
  • Manufacturer Catalog Number
    6008-RLD-C3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590387007
  • UPC_NO
    1200106050636
  • Description
    6008-RLDC3V2 RADIAL BRG SINGLE LIP SEAL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6008-RLD-C3 is a 40 mm bore radial/deep groove ball bearing with 68 mm OD, 15 mm width, straight design, single sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought