Motion
6009-ZZ-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #06680775
MFR #6009-ZZ-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #06680775
MFR #6009-ZZ-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6009-ZZ-C3 RADIAL BRG DOUBLE SHIELD, C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Seal Type
    Two Non-Contact Shields
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    9200 rpm
  • Radial Dynamic Load Capacity
    21000 N
  • Radial Static Load Capacity
    15200 N
  • Manufacturer Catalog Number
    6009-ZZ-C3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590044191
  • UPC_NO
    8865590044191
  • Weight
    0.52 lbs
  • Description
    6009-ZZ-C3 RADIAL BRG DOUBLE SHIELD, C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6009-ZZ-C3 is a 45 mm bore radial/deep groove ball bearing with 75 mm OD, 16 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text