Motion
6011-2RLD-NR-C3

PEER BEARING CO (SKF)
6011-2RLD-NR-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Double Sealed, With Snap Ring
MI ITEM #06680789
MFR #6011-2RLD-NR-C3
List Price$169.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
6011-2RLD-NR-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Double Sealed, With Snap Ring
MI ITEM #06680789
MFR #6011-2RLD-NR-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$169.26/each for your price

Overview

Mfr description
PER.6011-2RLDNRC3 RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Seal Type
    Two Nitrile Contact Seals
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    7700 rpm
  • Radial Dynamic Load Capacity
    28300 N
  • Radial Static Load Capacity
    21200 N
  • Manufacturer Catalog Number
    6011-2RLD-NR-C3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590307456
  • UPC_NO
    1200106985457
  • Description
    6011-2RLDNRC3 RADIAL BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6011-2RLD-NR-C3 is a 55 mm bore radial/deep groove ball bearing with 90 mm OD, 18 mm width, straight design, double sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought