Motion
6019-RLD
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 24 mm Width, Single Sealed, Without Snap Ring
MI ITEM #06680855
MFR #6019-RLD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 24 mm Width, Single Sealed, Without Snap Ring
MI ITEM #06680855
MFR #6019-RLD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6019-RLD RADIAL BRG SINGLE LIP SEAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    4500 rpm
  • Radial Dynamic Load Capacity
    60500 N
  • Radial Static Load Capacity
    54000 N
  • Manufacturer Catalog Number
    6019-RLD
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590656875
  • UPC_NO
    8865590656875
  • Weight
    2.53 lbs
  • Description
    6019-RLD RADIAL BRG SINGLE LIP SEAL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6019-RLD is a 95 mm bore radial/deep groove ball bearing with 145 mm OD, 24 mm width, straight design, single sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text